Clamp bore expander tool set universal 15 pcs
Clamping bore expander tool set 15 pieces
MULTI-STEERING KNUCKLE SPREADER TOOL
Art.-no. 1952003280
EAN 4058794286434
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Enables controlled and gentle expansion of clamp bores
- For easier removal and installation of shock absorbers, supporting joints, ball joints, stub shafts etc.
- Expansion of clamping bores on axle casings, cardan joints on steering units etc.
- Expansion inserts with acute and obtuse angles for working gaps with different widths and depths
- Prevents damage (material fatigue/breakage) to components (e.g. cast metal or aluminium)
- No more need to strike with a hammer
- Guide pins for securing perfectly to the component — non-slip
- Delivery includes standard and double bridge — therefore also suitable for VAG 4-rod axle
Scope of delivery
- 1 x standard crossbar (for one expansion wedge)
- 1 x double crossbar (for two expansion wedges)
- 2 x arms for crossbar
- 2 x pressure spindles with expansion wedge mount
- 4 x fixing bolts (2 x M8x10/2 x M10x12)
- 4 x expansion wedges (2 x 5 mm black/2 x 8 mm silver)
- 1 x Allen key, 3 mm
Product information
Datasheets(X)
Number of pieces in assortment/set (10) | 15 |
Material (20) | Tool steel |
Product weight (per item) (40) | 2450.000 g |