Welcome to Würth Slowakia For trade customers only

Clamping bolts For hollow piston cylinders

Spindle with adapter
SPINDLE WITH ADAPTER

Art.-no. 1952003735
EAN 4056807273730

Price for selected packaging unit
Clamping bolts For hollow piston cylinders

Art.-no. 1952003735

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The stud enables the mounting of system adapters as well as the pressing out of components which are longer than the cylinder’s piston stroke. It is placed in the hollow piston using the spindle mount thread adapter.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Tool steel

Length

110 mm

Product weight (per item)

278.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information