Welcome to Würth Slowakia For trade customers only

Clamping jaw, large, universal diameter 120 mm-205 mm

Clamping jaw for rightwards bracket
CLMPJAW-F.RWARD-BRKT-SML

Art.-no. 1952003602

EAN 4062856359264

Price for selected packaging unit
Clamping jaw, large, universal diameter 120 mm-205 mm

Art.-no. 1952003602

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. tension force

2500 N

Min. working range

78 mm

Max. working range

130 mm

Min./max. working range

78-130 mm

Material

Steel

Product weight (per item)

4000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information