Clamping lever with male thread
Clamping lever, steel, male thread, slim
CLMPLEVR-ET-ST-ORNG-M4X26,5X10
Art.-no. 5099301043
EAN 4061975619822
Register now and access more than 125,000 products
- For safe and optimum loosening for almost every clamping task
Datasheets(X)
Clamp levers are used when the clamping area is limited or a particular tension setting is desired. The thread insert is connected to the handle with a serrated edge and can be removed.
By lifting (pulling) the grip, the serration is freed and the clamp lever can be moved to the appropriate clamping position. On “letting go”, the grip clicks back into the place automatically.
![]() | |
Material of handle | PA reinforced - Polyamide reinforced |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Design | Slim |
Thread type x nominal diameter (d1) | M4 |
Shank diameter (d2) | 12 mm |
Head diameter (dk) | 16 mm |
Length of lever (l1) | 50 mm |
Thread length (lg) | 10 mm |
Height (h1) | 34.9 mm |
Head height (k) | 26.5 mm |
Radius (r1) | 42 mm |
Colour | Orange |
Product weight (per item) | 10.000 g |
Thread type | Metric thread |
