Clamping pin/clamping sleeve ISO 13337 spring steel plain
ISO 13337 steel plain
SPGPIN-ISO13337-3,5X30
Art.-no.
0475903530
EAN 4052712290459
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring pins and clamping sleeves are able to transfer large shearing forces. In addition, spring pins and ISO 13337 clamping sleeves do not require any special installation conditions. An adjustment for the location bore is not absolutely necessary with clamping sleeves.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 30 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | Lightweight series |
Standards | ISO 13337 |