Welcome to Würth Slowakia For trade customers only

Clamping pin/clamping sleeve ISO 13337 spring steel plain

ISO 13337 steel plain
SPGPIN-ISO13337-5X8

Art.-no. 0475905008
EAN 4038898047322

Price for selected packaging unit
Clamping pin/clamping sleeve ISO 13337 spring steel plain

Art.-no. 0475905008

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring pins and clamping sleeves are able to transfer large shearing forces. In addition, spring pins and ISO 13337 clamping sleeves do not require any special installation conditions. An adjustment for the location bore is not absolutely necessary with clamping sleeves.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

8 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Design

Lightweight series

Standards

ISO 13337

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information