Welcome to Würth Slowakia For trade customers only

Clamping pin/clamping sleeve ISO 8752, spring steel with silver zinc-flake coating

ISO 8752 steel, zinc flake, silver
SPGPIN-ISO8752-ST-(ZFSH)-12X50

Art.-no. 444341250
EAN 4061338900741

Price for selected packaging unit
Clamping pin/clamping sleeve ISO 8752, spring steel with silver zinc-flake coating

Art.-no. 444341250

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Suitable for transmitting high shear forces

  • High corrosion resistance due to zinc-flake coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12 mm

Length (l1)

50 mm

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Design

Heavy-duty design

Standards

ISO 8752

Height of flat point

2.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information