Clamping pin/clamping sleeve ISO 8752, spring steel with silver zinc-flake coating
ISO 8752 steel, zinc flake, silver
SPGPIN-ISO8752-ST-(ZFSH)-4X20
Art.-no. 444344 20
EAN 4059608039437
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Suitable for transmitting high shear forces
- High corrosion resistance due to zinc-flake coating
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 20 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |
Height of flat point | 0.85 mm |
