Clamping pin/clamping sleeve
ISO 8752 steel, zinc flake, silver
SPGPIN-ISO8752-ST-(ZFSH)-10X30
Art.-no.
444341030
EAN 4046777149869
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8752, spring steel, zinc flake, silver
- Suitable for transmitting high shear forces
- High corrosion resistance due to zinc-flake coating
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 30 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |
Height of flat point | 2.4 mm |