Clamping pin/clamping sleeve
ISO 8752 steel, zinc flake, silver
SPGPIN-ISO8752-ST-(ZFSH)-13X50
Register now and access more than 125,000 products
- Suitable for transmitting high shear forces
- High corrosion resistance due to zinc-flake coating
![]() | |
Nominal diameter (d1) | 13 mm |
Longueur (l1) | 50 mm |
Matière | Steel |
Finition | Flake zinc silver |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |
Height of flat point | 2.4 mm |
Datasheets(X)