Welcome to Würth Slowakia For trade customers only

Clamping pin/clamping sleeve

ISO 8752 steel, zinc flake, silver
SPGPIN-ISO8752-ST-(ZFSH)-16X80

Art.-no. 444341680
EAN 4055374564142

Price for selected packaging unit
Clamping pin/clamping sleeve

Art.-no. 444341680

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 8752, spring steel, zinc flake, silver
  • Suitable for transmitting high shear forces

  • High corrosion resistance due to zinc-flake coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

16 mm

Length (l1)

80 mm

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Design

Heavy-duty design

Standards

ISO 8752

Height of flat point

2.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information