Welcome to Würth Slowakia For trade customers only

Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 A2 stainless steel

ISO 8752 A2 stainless steel, plain
SPGPIN-ISO8752-A2-1X6

Art.-no. 04671 6

EAN 4048539655366

Price for selected packaging unit
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 A2 stainless steel

Art.-no. 04671 6

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for transmitting high shear forces

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1 mm

Length (l1)

6 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Design

Heavy-duty design

Standards

ISO 8752

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information