Welcome to Würth Slowakia For trade customers only

Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 A2 stainless steel

ISO 8752 A2 stainless steel, plain
SPGPIN-ISO8752-A2-4X14

Art.-no. 04674 14

EAN 4047376324671

Price for selected packaging unit
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 A2 stainless steel

Art.-no. 04674 14

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for transmitting high shear forces

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

14 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Design

Heavy-duty design

Standards

ISO 8752

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information