Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 A2 stainless steel
SPGPIN-ISO8752-A2-8X18
Art.-no. 04678 18
EAN 4050642831902
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for transmitting high shear forces
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 18 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |
