Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 A2 stainless steel
ISO 8752 A2 stainless steel, plain
SPGPIN-ISO8752-A2-8X26
Art.-no. 04678 26
EAN 4048539681235
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for transmitting high shear forces
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 26 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |
