Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
ISO 8752 steel plain
SPGPIN-ISO8752-6X10
Art.-no.
04756 10
EAN 4011231406246
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Securing elements, used in a similar way to grooved pins
- For use as sleeves for bolts/screws, predominantly in applications where significant shearing forces occur
- Strain on bolts and screws is relieved, allowing smaller sizes to be used
- 0.2–0.5 mm oversize compared with the nominal diameter guarantees a secure, firm fit
- Tapered end makes it easier to insert the part into the hole
- Pins can be removed again without causing damage
Notice
The hole diameter is the same as the nominal diameter (tolerance 12 H).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 10 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |