Welcome to Würth Slowakia For trade customers only

Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

SPGPIN-ISO8752-ST-4,5X12

Art.-no. 047545 12

EAN 4038898047988

Price for selected packaging unit
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

Art.-no. 047545 12

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Fastening elements, similar use to grooved pins.

  • For use as a screw and bolt sleeve for high shear loads.

  • Relieves load on bolts and screws, allowing smaller sizes to be used.

  • An oversize of 0.2 to 0.5 mm relative to the nominal diameter ensures a secure, tight fit.

  • Tapered end makes it easier to drive into the hole.

  • The pins can be driven out again without damage.
Notice

The hole diameter is the same as the nominal diameter (tolerance 12 H).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.5 mm

Length (l1)

12 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Design

Heavy-duty design

Standards

ISO 8752

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information