Welcome to Würth Slowakia For trade customers only

Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

ISO 8752 steel plain
SPGPIN-ISO8752-ST-5X75

Art.-no. 04755 75

EAN 4046778105000

Price for selected packaging unit
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

Art.-no. 04755 75

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Securing elements, used in a similar way to grooved pins

  • For use as sleeves for bolts/screws, predominantly in applications where significant shearing forces occur

  • Strain on bolts and screws is relieved, allowing smaller sizes to be used

  • 0.2–0.5 mm oversize compared with the nominal diameter guarantees a secure, firm fit

  • Tapered end makes it easier to insert the part into the hole

  • Pins can be removed again without causing damage
Notice

The hole diameter is the same as the nominal diameter (tolerance 12 H).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

75 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Design

Heavy-duty design

Standards

ISO 8752

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information