Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
SPGPIN-ISO8752-ST-6X65
Art.-no. 04756 65
EAN 4038898048008
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Fastening elements, similar use to grooved pins.
- For use as a screw and bolt sleeve for high shear loads.
- Relieves load on bolts and screws, allowing smaller sizes to be used.
- An oversize of 0.2 to 0.5 mm relative to the nominal diameter ensures a secure, tight fit.
- Tapered end makes it easier to drive into the hole.
- The pins can be driven out again without damage.
Notice
The hole diameter is the same as the nominal diameter (tolerance 12 H).
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 65 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |
