Clamping pin/clamping sleeve — slotted, heavy-duty design ISO 8752 steel zinc-plated (A2K) blue passivated
SPGPIN-ISO8752-(A2K)-12X70
Art.-no. 0475120709
EAN 4045727632383
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 12 mm |
Length (l1) | 70 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |
