Welcome to Würth Slowakia For trade customers only

Clamps and clips for trims

TRMSTPL-PLA-OPEL-BLIND-WHEELHOUSE

Art.-no. 0501103085

EAN 4047376897649

Price for selected packaging unit
Clamps and clips for trims

Art.-no. 0501103085

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening emblems and trims
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For fastening emblems

  • For fastening trims

Min./max. drill hole diameter

9.20-9.20 mm

Min./max. attachment thickness

0.80-0.80 mm

Head diameter (A)

16.00 mm

Head height (B)

1.00 mm

Colour

Colourless

Material

Polyoxymethylene

Suitable for vehicle manufacturer

Opel/Vauxhall

Corresponds to original spare part number

174854, 90481595

Installation location

Bodywork, Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information