Clamps and clips for trims
TRMSTPL-PLA-OPEL-GREY
Art.-no. 0501103091
EAN 4047376501416
Register now and access more than 125,000 products
Datasheets(X)
- For fastening emblems
- For fastening trims
![]() | |
Min./max. drill hole diameter | 8.00-8.00 mm |
Min./max. attachment thickness | 0.70-0.70 mm |
Head diameter (A) | 20.00 mm |
Head height (B) | 2.00 mm |
Colour | Grey |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Fiat, Alfa Romeo, Lancia, Iveco, Opel/Vauxhall, Renault |
Corresponds to original spare part number | 500326896, 4412053, 7703077422, 4409693, 93160023, |
Installation location | Universal, Bodywork, Interior |
