Cleaning brush brass
Cleaning brush brass
CLEANING BRUSH D 24 MM
Art.-no.
1952003137
EAN 4058794029208
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 88 mm |
Width | 24 mm |
Product weight (per item) | 10 g |