Closed-end blind rivet, dome head ISO 15975 dome head aluminium/aluminium
ISO 15975 dome head aluminium/aluminium
RIV-ISO15975-ALU/ALU-(3,5-5,0)-4,0X9,5
Art.-no. 514534095
EAN 4046777046793
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
"ISO-standardised" closed-end blind rivet
Notice
The dimensions and tolerances defined in EN ISO 15975 must be observed.
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (Ø d1 x l1) | 4 x 9.5 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 1.7 mm |
Min./max. grip range | 3.5-5.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
ISO | 15975 |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 720 N |
Tensile fracture load | 760 N |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
