Closed-end blind rivet, dome head ISO 15975 dome head aluminium/aluminium
RIV-ISO15975-ALU/ALU-(3,5-5,0)-4,8X9,5
Art.-no. 514534895
EAN 4046777046830
Register now and access more than 125,000 products
"ISO-standardised" closed-end blind rivet
The dimensions and tolerances defined in EN ISO 15975 must be observed.
Datasheets(X)
![]() | |
Nominal diameter x length (Ø d1 x l1) | 4.8 x 9.5 mm |
Head diameter (dk) | 10.1 mm |
Head height (k1) | 2.0 mm |
Min./max. grip range | 3.5-5.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
ISO | 15975 |
Drill hole diameter | 4.9 mm |
Shear-fracture load | 1000 N |
Tensile fracture load | 1400 N |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
