Closed-end blind rivet, dome head ISO 15975 dome head aluminium/aluminium
ISO 15975 dome head aluminium/aluminium
RIV-ISO15975-ALU/ALU-(9,5-13,0)-4,8X18,0
Art.-no. 514534818
EAN 4046777051827
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
"ISO-standardised" closed-end blind rivet
Notice
The dimensions and tolerances defined in EN ISO 15975 must be observed.
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (Ø d1 x l1) | 4.8 x 18 mm |
Head diameter (dk) | 10.1 mm |
Head height (k1) | 2.0 mm |
Min./max. grip range | 9.5-13.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
ISO | 15975 |
Drill hole diameter | 4.9 mm |
Shear-fracture load | 1000 N |
Tensile fracture load | 1400 N |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
