Closed-end blind rivet, dome head ISO 15976 dome head steel/steel
ISO 15976 dome head steel/steel
RIV-ISO15976-ST/ST-(1,5-3,0)-4,0X8,0
Art.-no.
51454408
EAN 4046777047080
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
The dimensions and tolerances defined in EN ISO 15976 must be observed.
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (Ø d1 x l1) | 4 x 8 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 1.7 mm |
Min./max. grip range | 1.5-3.0 mm |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
ISO | 15976 |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 1700 N |
Tensile fracture load | 1550 N |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!