Closed-end blind rivet, dome head ISO 15976 dome head steel/steel
RIV-ISO15976-ST/ST-(5,0-6,5)-4,0X12,0
Art.-no. 514544012
EAN 4046777047127
Register now and access more than 125,000 products
The dimensions and tolerances defined in EN ISO 15976 must be observed.
Datasheets(X)
![]() | |
Nominal diameter x length (Ø d1 x l1) | 4 x 12 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 1.7 mm |
Min./max. grip range | 5.0-6.5 mm |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
ISO | 15976 |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 1700 N |
Tensile fracture load | 1550 N |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
