Coin deposit lock For 1-euro/50-cent coins
COINLOK-PLEDGE-PLA-LEFT
Art.-no. 0683530672
EAN 4049557416144
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Clever features
- Front panel and housing made of ABS.
- Cylinder and bolt made of Zamak.
- IP rating: IP54.
- Humidity class: >96 hours at 55 °C and 95 % humidity.
Scope of delivery
- 1 x coin deposit lock.
- 4 x fastening screws.
- 2 x keys.
- 1 x coin collection tray.
Product information
Datasheets(X)
![]() | |
Material | Plastic |
Design | Left |
Backset | 29.6 mm |
Type of closure | Keyed different |
Key number | EM 001 - 700 |
