Cold water high-pressure cleaner IP Cleaning G
CLNDEV-HPRES-CWTR-EL-120BAR-G134
Art.-no. 9501019807
EAN 4099618784071
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 230 V |
Power input | 1.6 kW |
Max. pressure | 120 bar |
Min./max. feed quantity | 0-380 l/min |
Hose length | 6 m |
Length | 345 mm |
Width | 295 mm |
Height | 780 mm |
Weight of machine | 18 kg |
Cable length | 4 m |