Collated nails and gas cartridge NG CS-2 HFB
NL-(DIGA CS2)-FUELCELL-LP48-HSCONC-17MM
Art.-no. 0864951217
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality stepped nail, diameter 3.0 mm, specially designed for fixtures in high-strength concrete, compatible with DIGA CS-2 Power
Product information
Datasheets(X)
Application area
- Fastening of profiles in dry walling
- Attachment on concrete substrate (normal weight concrete ≥ C 20/25 ≤ C 40/50) according to DIN EN 206, steel and masonry made of solid bricks in the installation area, dry walling
Material of nail | Steel |
Surface | Zinc plated |
Length of nail | 17 mm |
Diameter of nail | 3 mm |
Head diameter | 6.3 mm |
Number of nails | 800 PCS |
Contents | 80 ml |
Container | Cartridge |