Cylinder head serrated screw with hexagon socket W-251.12, plain 100 steel
SCR-RIPP-CYL-W251.12-KL100-M10X25
Art.-no. 414481025
EAN 4048539976973
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 25 mm |
Flange diameter (dc) | 19.5 mm |
Head height (k1) | 10 mm |
Internal drive (s1) | HS8 |
Standards | W251.12 |
Material | Steel |
Property class | 100 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Socket head |
Drive type | Hexagon socket |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 10 mm |
