Colour – blind rivets Round pan head
Blind rivet flat head alu painted/stainless steel
RIV-MHD-ALU/A2-RAL9010-(1,2-6,3)-4X10
Art.-no. 0915514010
EAN 4062856362288
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium Al Mg 2.5
Mandrel: A2 stainless steel
- Splashproof
- Large clamping range
- Wide shop head formation
- Securely locked rivet pin section to prevent rattling noises
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 10 mm |
Min./max. grip range | 1.2-6.3 mm |
Colour | Pure white RAL 9010 |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.4 mm |
Min./max. drill hole diameter | 4.1-4.3 mm |
Shear-fracture load | 1200 N |
Tensile fracture load | 1600 N |
Material of sleeve | Aluminium |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.2 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
