Combi hexagon tapping screw with captive washer
SCR-HEX-ISO10510-(A2K)-C-S1-N-3,5X19
Art.-no. 012913519
EAN 4052703107766
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 19 mm |
Washer diameter (d2) | 8 mm |
ISO | 10510 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Washer thickness (h1) | 1 mm |
Form | C |
External drive (s1) | WS5.5 |
Head height (k1) | 2.6 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
