Welcome to Würth Slowakia For trade customers only

Combi hexagon tapping screw with captive washer

Steel zinc plated with washer
SCR-HEX-ISO10510-(A2K)-C-S1-N-3,5X9,5

Art.-no. 012913595

EAN 4052703107698

Price for selected packaging unit
Combi hexagon tapping screw with captive washer

Art.-no. 012913595

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.5 mm

Length (l1)

9.5 mm

Washer diameter (d2)

8 mm

ISO

10510

Material

Steel

Surface

Zinc plated

Head type

Hexagon head

Washer thickness (h1)

1 mm

Form

C

External drive (s1)

WS5.5

Head height (k1)

2.6 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information