Welcome to Würth Slowakia For trade customers only

Combi hexagon tapping screw with captive washer

SCR-HEX-ISO10510-(A2K)-C-S1-N-4,2X19

Art.-no. 012914219

EAN 4052703107971

Price for selected packaging unit
Combi hexagon tapping screw with captive washer

Art.-no. 012914219

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.2 mm

Length (l1)

19 mm

Washer diameter (d2)

9 mm

ISO

10510

Material

Steel

Surface

Zinc plated

Head type

Hexagon head

Washer thickness (h1)

1 mm

Form

C

External drive (s1)

WS7

Head height (k1)

3.0 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information