Combi hexagon tapping screw with captive washer
Steel zinc plated with washer
SCR-HEX-ISO10510-(A2K)-C-S1-N-5,5X22
Art.-no. 012915522
EAN 4052703108527
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 22 mm |
Washer diameter (d2) | 12 mm |
ISO | 10510 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Washer thickness (h1) | 1.6 mm |
Form | C |
External drive (s1) | WS8 |
Head height (k1) | 4.1 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
