Combination wrench, inch
COMBIWRNCH-ANGLD-(EXTRA-LONG)-WS1
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Inch design, extra long shape
- Drive: Ring end POWERDRIV bi-hex
- Material: Chromium-vanadium steel
- Surface: chrome-plated, polished heads and ring
- Geometry: Ring side angled 15°, head offset 15°
Product information
Datasheets(X)
![]() | |
Width across flats | 1 inch |
Length (L) | 400 mm |
Ring thickness (a1) | 19 mm |
Thickness of jaw (a2) | 12 mm |
Width of jaws (outside) (b) | 52.7 mm |
External diameter of ring (d) | 37.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
