Compression cable lug DIN 46235
COMPCBLLUG-DIN46235-CU-M8,0/35SMM
Art.-no. 0967200241
EAN 4038898086406
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Allows reliable and flexible connection of single-, multi-, fine- and superfine-stranded copper cables in accordance with DIN EN 60228 classes 1, 2, 5 and 6.
- The integrated markings aid proper crimping and ensure a long-lasting connection.
NoticeThe fitter must check the inserted cable (using a pull-out test, if required).
The compression cable lugs do not have UL approval.
The compression cable lugs do not have UL approval.
Product information
Datasheets(X)
![]() | |
Wire cross section | 35 mm² |
Flange hole | M8 |
Code number according to standard | 12 |
Wire diameter (d1) | 8.2 mm |
Diameter of hole (d2) | 8.4 mm |
Distance between sleeve end and centre of hole (l1) | 42 mm |
Sleeve length | 20 mm |
Width (b) | 17.2 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
