Compression cable lug DIN 46235
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
- Allows reliable and flexible connection of single-, multi-, fine- and superfine-stranded copper cables in accordance with DIN EN 60228 classes 1, 2, 5 and 6.
- The integrated markings aid proper crimping and ensure a long-lasting connection.
NoticeThe fitter must check the inserted cable (using a pull-out test, if required).
The compression cable lugs do not have UL approval.
The compression cable lugs do not have UL approval.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!