Compression cable lug DIN 46235
COMPCBLLUG-RG-CU-(J2N)-DIN-M12-95,0SMM
Art.-no. 096759512
EAN 4049557583525
Register now and access more than 125,000 products
- Allows reliable and flexible connection of single-, multi-, fine- and superfine-stranded copper cables in accordance with DIN EN 60228 classes 1, 2, 5 and 6.
- The integrated markings aid proper crimping and ensure a long-lasting connection.
The user must check the inserted cable (using a pull-out test, if required).
Datasheets(X)
![]() | |
Wire cross section | 95 mm² |
Flange hole | M12 |
Code number according to standard | 18 |
Wire diameter (d1) | 13.5 mm |
Diameter of hole (d2) | 13 mm |
Distance between sleeve end and centre of hole (l1) | 65 mm |
Sleeve length | 35 mm |
Width (b) | 28 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
