Welcome to Würth Slowakia For trade customers only

Hexagon head bolt with shank and fine thread ISO 8765, steel 10.9, zinc-nickel, silver (ZNSHL)

SCR-HEX-ISO8765-10.9-(ZNSHL)-M20X1,5X160

Art.-no. 4161920160

EAN 4057709631925

Price for selected packaging unit
Hexagon head bolt with shank and fine thread ISO 8765, steel 10.9, zinc-nickel, silver (ZNSHL)

Art.-no. 4161920160

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 600h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO 8765 replaces DIN 960 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M20 x 1.5

Length (l1)

160 mm

Head height (k1)

12.5 mm

Standards

ISO 8765

Material

Steel

Property class

10.9

Surface

Zinc nickel silver

RoHS-compliant

Yes

Corrosion protection period (3)

720 h

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS30

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread design

Partial thread

Shank diameter

20 mm

Thread length (metric thread)

52 mm

Design

With shaft

Product class

B

Tightening torque 90% yield strength (1)

613 Nm

Min./max. resulting pre-load force (2)

100.8-201.7 kN

Disc with hardness to be used

≥ 300 HV

Nut to be used with strength class

≥ 10

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wedge lock washer W.TEC, narrow shape

WSH-WDGELOK-SF-(DPE)-20

Wedge lock washer: effectively prevents loosening of laterally loaded, vibrating screw connections and screw connections subject to oscillations
3/4 inch torque wrench with push-through ratchet

TRQWRNCH-REVRTCH-3/4IN-(300-1000NM)

Long torque wrench with 3/4 inch mount
x 1 pcs
High-strength screw retainer

THRLOK-DOS-HSTRTH-50G

High-strength threadlocker and sealing compound in a one-handed dispensing system.
x 1 pcs
Lock washer VS Spring steel, type VS, zinc-flake coating, silver (ZFSH)

WSH-LOK-VS-ZFSH-D20,0

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information