Welcome to Würth Slowakia For trade customers only

Compressor Power 50 L

COMPR-EL-(POWER-50L)

Art.-no. 070122501

EAN 4068362174360

Price for selected packaging unit
Compressor Power 50 L

Art.-no. 070122501

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The POWER 50 L compressor offers a reliable compressed air supply due to its powerful engine and generous tank capacity. Ideal for versatile applications due to three quick-action couplings.
  • The POWER 50 L compressor offers a powerful engine that ensures a reliable compressed air supply for demanding projects

  • Its generous tank capacity makes it ideal for versatile applications

  • The very high compressed air capacity enables use in demanding projects

  • Due to oil-free technology, the compressor delivers clean compressed air without oil mist, making it ideal for sensitive applications

  • Equipped with three quick-action couplings for flexible use

  • Robust degree of protection against splash water and foreign objects ensures durability and reliability

  • Its compact and portable design make it perfect for workshops, installation and construction sites

  • The temperature range enables use under various climatic conditions

  • Two cylinders for efficient filling
Notice

Not permitted for use in the medical and food sectors or for filling breathing apparatuses. Observe the safety notices in the operating instructions.


Maintenance unit not included.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This device generates compressed air for compressed air-driven tools in professional applications.

Type description

POWER50L

Motor output

2.2 kW

Max. pressure

10 bar

Tank capacity

50 l

Intake air capacity

320 l/min

Supply air quantity at 80 % of max. pressure

230 l/min

Oil-free operation

Yes

Nominal voltage

230 V/AC

Frequency

50 Hz

IP protection class

IP 44

Rotation speed

1400 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

2.8 m

Length x width x height

370 x 780 x 890 mm

Number of cylinders

2 PCS

Number of quick-action couplings

3 PCS

Sound-pressure level

95 dB

Weight of machine

56 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CA preparation unit size 1, lockable

PREPUNT-CA-2PART-MOD-BS1-10BAR-1/4IN

CA conditioning unit for supplying the pneumatic devices with clean, regulated, lubricated air. This is to improve the performance and increase the service life of the tools
x 1 pcs
Pneumatic hose reel DSA-S

REEL-PNHOSE-DSA17S-3/8IN-9,5MM-L17M

Practical safety hose winder with high-quality polyurethane hose for order and safety in the workplace
x 1 pcs
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
Pneumatic multi-port distributor, Y-distributor

DISTR-PN-2WAY-COUPLER-G1/2IN

With couplings for the installation of a compressed-air system
x 3 pcs
WSAFE 2000 PU pneumatic spiral hose

PNHOSE-COIL-SET-ID8,0MM-L8M-S2000

Highly resistant and durable PU pneumatic spiral hose with mounted WSAFE 2000 series fittings
x 1 pcs
Blow-out gun with standard short nozzle

BLWOUTGUN-PN-REGULABLE

x 1 pcs
Blow gun with soft handle

BLWOUTGUN-(PIPE-OFFSET)-PLAHNDL-L90MM

Extremely versatile and reliable blow gun with non-slip handle for a wide range of applications
x 1 pcs
Tyre inflator with analogue calibration with 2C handle

HNDTYRINFL-CONFORMEVALUATED

Precise, calibrated, analogue tyre inflator with robust 2-component handle.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information