Concealed beam connector
Concealed beam connector
CON-WO-HIDDEN-70X90MM
Art.-no. 0681352090
EAN 4045727933718
Register now and access more than 125,000 products
Sloping connections can be constructed at angles of 15° to 165° and gradients of 0° to 55°
- Screw into the end grain at an angle of 35° using ASSY 5 x 80 mm countersunk head screw with full thread
- The screw-in angle is determined by the sheet metal guide
- High load capacity coupled with low installation depth (14 mm)
- Conical, swallow tail-style geometry for self-centring and gap-free contact pressure
- High level of possible pre-fabrication in the workshop and easy and quick on-site installation
- Sheet metal batch hot-dip galvanised on both sides (S250GD + Z275 (approx. 20 µm)), thickness 3.0 mm, in accordance with EN 10346:2009
- Application in utilisation class 1 and 2 in accordance with EN 1995:2013
ETA-09/0301
It is advisable to use the corresponding milling template set for easy and quick pre-assembly.
Screw into grain-cut timber at an angle of 35°. The screw-in angle is determined by the shape of the tabs.
The transverse tension of the main beam must be verified separately. If necessary, the tension should be made using ASSY plus VG full-thread screws. For loads perpendicular to the secondary beam axis, the transverse tension must also be verified for the secondary beam. If the main beam is subject to torsion, it must be secured against twisting.
Select a template insert
Attach template: The fixing holes are used to attach the template to the beam.
Set the trimming depth of 14 mm
Mill the recess
The upper thrust ring enables a simple and fast milling process without damaging the template.
Mark center of secondary beam.
Place the swallow tail-shaped part of the connector centrally on the previously marked secondary beam and screw in the centring screw first of all. The connector must be mounted flush with the upper edge
Then screw in the remaining screws at a 35° angle.
Fit the connectorinto the prepared recess
in the main beam and
screw in the screws.
Hook the secondary beam into main beam from above
Simple mounting thanks tocentering aid.
Datasheets(X)
Load-bearing connections of timber joists to timber main beams or posts in visible areas
Approved fasteners:
ASSY 4.0 countersunk head screw with full thread 5 x 80 to 120 mm (lg ≥ 72 mm) in line with ETA 11/0190 mm
Installation instructions:
- Select a template insert
- Place the swallow tail-shaped part of the connector centrally on the previously marked secondary beam and screw in the centring screw first of all. The connector must be mounted flush with the upper edge
- Screw in the remaining ASSY screws at an angle of 35°
- Fit the connector in the prepared recess of the main beam and screw in the screws
- Hook the secondary beam into the main beam from above
![]() | |
Width x height | 70 x 90 mm |
Min. beam cross-section of subcarrier | 95 x 140 mm |
Installation depth | 14 mm |
Diameter of hole | 5.5 mm |
Number of holes in subcarrier nJ + main carrier nH | 5 + 11 PCS |
Weight | 244 g |
Approval | ETA-09/0301 |
Thickness | 3 mm |
Material | Steel |
Material designation | S250GD |
Surface | Hot dip galvanized |
Material standard | DIN EN 10346:2009 |
| Characteristic load capacities in kN for invisible Würth beam connectors; main/secondary beam connection 90° | |||||
| Characteristic load capacities in kN for more invisible Würth beam connectors; main/secondary beam 90°, inclination 0°, ASSY 4.0 full thread countersunk head 5x80 mm | |||||
| Width x height | 70 x 90 mm | 70 x 125 mm | 70 x 150 mm | 70 x 190 mm | |
| Minimum cross-section of the secondary beam | 95 x 140 mm | 95 x 180 mm | 95 x 200 mm | 95 x 240 mm | |
| Installation depth | 14 mm | 14 mm | 14 mm | 14 mm | |
| Number of screws on secondary beam + main beam | 5 + 11 pcs | 7 + 14 pcs | 8 + 15 pcs | 10 + 17 pcs | |
| Characteristic actions | [kN] | [kN] | [kN] | [kN] | |
| Solid wood C 24 | Fz,k | 8,78 | 12,60 | 14,50 | 18,20 |
| Solid wood C 24 | Fy,k | 1,61 | 2,26 | 2,56 | 3,20 |
| Solid wood C 24 | Fx,k | 3,58 | 5,46 | 6,27 | 7,86 |
| Glued laminated timber GL 24h | Fz,k | 9,20 | 13,21 | 15,20 | 19,08 |
| Glued laminated timber GL 24h | Fy,k | 1,69 | 2,37 | 2,69 | 3,36 |
| Glued laminated timber GL 24h | Fx,k | 3,58 | 5,59 | 6,57 | 8,24 |
| Factor table for design values | |||||
| Utilisation class | continuous | long | medium | short | very short |
| 1 | 0,462 | 0,538 | 0,615 | 0,692 | 0,846 |
| 2 | 0,462 | 0,538 | 0,615 | 0,692 | 0,846 |
Notes:
These are guides for planning purposes. The values must be calculated for each project by authorised persons. | |||||
| Characteristic load capacities in kN for invisible Würth beam connectors; main/secondary beam connection vertically inclined | |||||
| Characteristic load capacities in kN for more invisible Würth beam connectors, main beam 90° - secondary beam with vertical 15-55° inclination upwards, ASSY 4.0 full thread countersunk head 5x80 mm | |||||
| Width x height | 70 x 90 mm | 70 x 125 mm | 70 x 150 mm | 70 x 190 mm | |
| Minimum cross-section of the secondary beam - 15° | 95 x 140 mm | 95 x 180 mm | 95 x 200 mm | 95 x 220 mm | |
| Minimum cross-section of the secondary beam - 30° | 95 x 140 mm | 95 x 180 mm | 95 x 200 mm | 95 x 220 mm | |
| Minimum cross-section of the secondary beam - 45° | 95 x 140 mm | 95 x 160 mm | 95 x 180 mm | 95 x 200 mm | |
| Minimum cross-section of the secondary beam - 55° | 95 x 140 mm | 95 x 160 mm | 95 x 160 mm | 95 x 180 mm | |
| Installation depth | 14 mm | 14 mm | 14 mm | 14 mm | |
| Number of screws on secondary beam + main beam | 5 + 11 pcs | 7 + 14 pcs | 8 + 15 pcs | 10 + 17 pcs | |
| Characteristic actions | [kN] | [kN] | [kN] | [kN] | |
| Solid wood C 24 | Fz,k | 8,78 | 12,60 | 14,50 | 18,20 |
| Solid wood C 24 | Fy,k | 1,61 | 2,26 | 2,56 | 3,20 |
| Solid wood C 24 | Fx,k | 3,58 | 5,46 | 6,27 | 7,86 |
| Glued laminated timber GL 24h | Fz,k | 9,20 | 13,21 | 15,20 | 19,08 |
| Glued laminated timber GL 24h | Fy,k | 1,69 | 2,37 | 2,69 | 3,36 |
| Glued laminated timber GL 24h | Fx,k | 3,58 | 5,59 | 6,57 | 8,24 |
| Factor table for design values | |||||
| Utilisation class | continuous | long | medium | short | very short |
| 1 | 0,462 | 0,538 | 0,615 | 0,692 | 0,846 |
| 2 | 0,462 | 0,538 | 0,615 | 0,692 | 0,846 |
Notes:
These are guides for planning purposes. The values must be calculated for each project by authorised persons. | |||||
| Characteristic load capacities in kN for invisible Würth beam connectors; main/secondary beam connection horizontally inclined | |||||
| Characteristic load capacities in kN for more invisible Würth beam connectors, main beam 90° - secondary beam with horizontal inclination, ASSY 4.0 full thread countersunk head 5x80 mm | |||||
| Width x height | 70 x 90 mm | 70 x 125 mm | 70 x 150 mm | 70 x 190 mm | |
| Minimum cross-section of the secondary beam - 15° | 180 x 140 mm | 180 x 180 mm | 180 x 200 mm | 180 x 240 mm | |
| Minimum cross-section of the secondary beam - 30° | 160 x 140 mm | 160 x 180 mm | 160 x 200 mm | 160 x 240 mm | |
| Minimum cross-section of the secondary beam - 45° | 140 x 140 mm | 140 x 180 mm | 140 x 200 mm | 140 x 240 mm | |
| Minimum cross-section of the secondary beam - 60° | 100 x 140 mm | 100 x 180 mm | 100 x 200 mm | 100 x 240 mm | |
| Minimum cross-section of the secondary beam - 75° | 100 x 140 mm | 100 x 180 mm | 100 x 200 mm | 100 x 240 mm | |
| Installation depth | 14 mm | 14 mm | 14 mm | 14 mm | |
| Number of screws on secondary beam + main beam | 5 + 11 pcs | 7 + 14 pcs | 8 + 15 pcs | 10 + 17 pcs | |
| Characteristic actions | [kN] | [kN] | [kN] | [kN] | |
| Solid wood C 24 | Fz,k | 8,78 | 12,60 | 14,50 | 18,20 |
| Solid wood C 24 | Fy,k | 1,61 | 2,26 | 2,56 | 3,20 |
| Solid wood C 24 | Fx,k | 3,58 | 5,46 | 6,27 | 7,86 |
| Glued laminated timber GL 24h | Fz,k | 9,20 | 13,21 | 15,20 | 19,08 |
| Glued laminated timber GL 24h | Fy,k | 1,69 | 2,37 | 2,69 | 3,36 |
| Glued laminated timber GL 24h | Fx,k | 3,58 | 5,59 | 6,57 | 8,24 |
| Factor table for design values | |||||
| Utilisation class | continuous | long | medium | short | very short |
| 1 | 0,462 | 0,538 | 0,615 | 0,692 | 0,846 |
| 2 | 0,462 | 0,538 | 0,615 | 0,692 | 0,846 |
Notes:
These are guides for planning purposes. The values must be calculated for each project by authorised persons. | |||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
