Concealed hinge, Nexis click-on 100
Concealed hinge Nexis 100 Click-on
HNGE-NEXCLON-PREIN52/5,5-CRN-100DGR
NEXIS CLICK-ON
Art.-no. F015072656
EAN 9003012387870
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With shallow cup depth for thin and profiled doors
- Opening angle: 100°
- Seamless joints on doors up to 24 mm thick
- Compatible with soft-close systems
Notice
CAD calculation with corresponding form
Product information
Datasheets(X)
![]() | |
Door position | Corner |
Automatic | Yes |
Type of assembly | Press-in |
Drilling pattern | 52/5.5 mm |
Suitable for max. door thickness | 24 mm |
Opening angle | 100 Degree |
Min./max. hinge pot distance | 4-6 mm |
Material | Steel |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
