Concealed hinge, Nexis click-on 170
Concealed hinge Nexis 170 Click-on
HNGE-NEXCLON-SCRON52/5,5-MID-170DGR
NEXIS CLICK-ON
Art.-no. F015072713
EAN 9003012389416
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
Door opens to 90°–170° without overlap (corner mount). Perfect for cabinets with internal extensions
- Opening angle: 170°
- Easy to access furniture, as the doors open out and away from the access area
- For door thickness up to 26 mm
- With integrated finger protection, therefore no risk of injury, suitable for children's furniture
- Low cup depth (11.5 mm), also suitable for thin or profiled doors
- Compatible with soft-close systems
Notice
Compatible with automatic soft-close systems
Product information
Datasheets(X)
![]() | |
Door position | Centre wall |
Cranking | 8 mm |
Automatic | Yes |
Type of assembly | Screw-on |
Drilling pattern | 52/5.5 mm |
Suitable for max. door thickness | 26 mm |
Opening angle | 170 Degree |
Min./max. hinge pot distance | 4-8 mm |
Material | Zamak |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!