Welcome to Würth Slowakia For trade customers only

Concealed hinge, TIOMOS Impresso 110

HNGE-TT-IMPRESS-110-GB-BP-C95

Art.-no. F034139387

EAN 9003012986325

Price for selected packaging unit
Concealed hinge, TIOMOS Impresso 110

Art.-no. F034139387

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Seamless joints on doors up to 24-mm thick
  • Tool-free concealed hinge mounting

  • Easy-to-adjust depth using worm screw


Available in three designs


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door position

Half overlay

Drilling pattern

45/9.5 mm and 42/11 mm

Damper

No

Spring

Yes

Type of assembly

Tool-free

Cranking

9.5 mm

Surface

Nickel plated

Material of cup

Steel

Material of hinge arm

Zamak

Opening angle

110 Degree

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cross mounting plate TIOMOS 1D with four-point attachment for a secure connection to the side of the furniture

AY-CRSMNTPLT-TIOMOS-1D-H00

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
TIOMOS hinge arm cover cap

CAP-F.HNGE-TIOM-ST-C0-3-95-19

Fits 0, 3, 9.5, 19 mm offsets
x 100 pcs
TIOMOS opening angle limiter

OPNINGANGLLIMITR-F.HNGE-TIOM-85DGR

x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information