Concealed hinge TIOMOS Impresso 155
Concealed hinge Tiomos 155 Impresso
HNGE-TS-IMPRESSO-155-HS-BP-C00
Art.-no. F017139520
EAN 9003012984239
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With integrated finger protection, no opening has a diameter larger than 7 mm
- Tool-free pot mount
- Easy-to-adjust depth using worm screw
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Product information
Datasheets(X)
CAD data (available after login)
Application area
For cupboards with internal or shelf extensions
![]() | |
Door position | Full overlay |
Drilling pattern | 52/5.5 mm and 48/6 mm |
Damper | Yes |
Spring | Yes |
Type of assembly | Tool-free |
Cranking | 0 mm |
Surface | Nickel plated |
Material of cup | Zamak |
Material of hinge arm | Zamak |
Opening angle | 155 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
