Concealed hinge TIOMOS click-on 155
Concealed hinge Tiomos M0 155 Click-on
HNGE-T-CLICKON-155-H-BP-C00
Art.-no. F045138681
EAN 9003012988398
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Built-in finger protection, does not open wider than ∅ 7 mm
- Pot for screwing or pressing in
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Product information
Datasheets(X)
CAD data (available after login)
Application area
For cupboards with internal or shelf extensions
![]() | |
Door position | Full overlay |
Cranking | 0 mm |
Damper | No |
Spring | Yes |
Type of assembly | Screw-on |
Drilling pattern | 52/5.5 mm |
Surface | Nickel plated |
Material of cup | Zamak |
Material of hinge arm | Zamak |
Opening angle | 155 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
