Welcome to Würth Slowakia For trade customers only

Concrete screw sleeve gauge W-BS

TESTGAU-CONCSCR-F.FXNG-TMPOR-(W-BS12)

Art.-no. 5929129912

EAN 4062856517497

Price for selected packaging unit
Concrete screw sleeve gauge W-BS

Art.-no. 5929129912

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For checking the wear of concrete screw if used multiple times for temporary fixing of construction equipment
  • Quick and easy inspection of wear on the concrete screw

  • Indicates whether the concrete screw for fixing temporary construction site equipment can be reused
Application area

Oblique struts in formwork construction

Construction site railings

Oblique struts in formwork construction

The concrete screw should be checked for wear before every use. The concrete screw may only be re-used when more than three thread turns can be inserted into the sleeve.

Create the drill hole

Clean the drill hole

Place screw

Screw in the screw

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

12

Length

50 mm

Diameter

16 mm

Internal diameter

14.2 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Concrete screw with hexagon head W-BS/S

CONCSCR-(W-BS/S)-A2K-WS15-15-45-10X100

The zinc plated steel design impresses with its very high load capacities and efficient installation, and is ideal for fastening metal structures.
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information